Motion
SQ2241D-5LOD1-N7

SMC CORP OF AMERICA
SQ2241D-5LOD1-N7

Valve, Double, Non Plug-In
Mi Item #06010668
MFR #SQ2241D-5LOD1-N7
Price$93.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ2241D-5LOD1-N7

Valve, Double, Non Plug-In
Mi Item #06010668
MFR #SQ2241D-5LOD1-N7

Mfr description
SQ2241D-5LOD1-N7 VALVE, DBL, N/PLUG-IN,
  • Fluid: Air/inert gas
  • Maximum operating pressure: 0.7MPa
  • Effective area mm² (Cv factor):0.40 to 0.71
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.81/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    SQ
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)