Motion
SY3A00T-5NZ1
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #06010670
MFR #SY3A00T-5NZ1
List Price$88.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #06010670
MFR #SY3A00T-5NZ1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.93/each for your price

Overview

Mfr description
SY3A00T-5NZ1 VALVE, 5 PORT SOLENOID
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Coil rated voltage: 12, 24VDC;Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 16ms or less
  • Ambient & fluid temperature: -10 to 50°C

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    4
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking Push
  • Seal Material
    Rubber
  • Flow Direction
    4-Way
  • Voltage
    24 V dc
  • Thread Standard
    Rc
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    With power saving circuit
  • Valve Series
    SY3000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text