Motion
SY5A00T-5NZ1
Solenoid-operated Air Control Valve - 5/3 Way, 24 V dc, Double Solenoid, Body Ported, 1/8 in, Rc Threads
Mi Item #06010672
MFR #SY5A00T-5NZ1
Price$97.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5/3 Way, 24 V dc, Double Solenoid, Body Ported, 1/8 in, Rc Threads
Mi Item #06010672
MFR #SY5A00T-5NZ1

Mfr description
SY5A00T-5NZ1 VALVE, 5 PORT SOLENOID
  • Flow rate up to 1.0 Cv
  • Possible to drive cylinders up to ø63 at 300 mm/s
  • Low power consumption (0.35 w standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.67/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in NPT
  • Subplate Port Size
    1/8 in NPT

Details

  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    With power saving circuit
  • Country of Origin
    JP
  • Flow Direction
    5/3 Way
  • For Use With Series
    SY5000
  • Manifold Port(s)
    1/8 in NPT
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Mounting
    Body Ported
  • Number Of Ports  
    3, 5
  • Number Of Positions
    4
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)