Overview
Mfr description
IDW105N HEATLESS AIR DRYER
- Inlet flow rates from 4 to 365 scfm in 17 sizes
- -40°F / °C pressure dew point standard, can be configured for -100°F / -73°C
- Max. inlet air temperature: 122°F / 50°C
- Easy to maintain
- Connections: NPT threads
- For use in North America
Specifications
- Standard Dew Point-40 °F
- Inlet Air Flow Rate105 scfm
- Country of OriginUS
- Bowl Size200 lb
- Port Size1 NPT
- Minimum Operating Pressure58 psi
- Maximum Operating Pressure232 psi
- Overall Height55.800 in
- Overall Length20.500 in
- Overall Width7.000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data