Motion
PFM710S-01-B-M-S

SMC CORP OF AMERICA
PFM710S-01-B-M-S

PFM710S-01-B-M-S 2-COLOR DIGITAL FLOW
Mi Item #06010778
MFR #PFM710S-01-B-M-S
Price$281.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM710S-01-B-M-S

PFM710S-01-B-M-S 2-COLOR DIGITAL FLOW
Mi Item #06010778
MFR #PFM710S-01-B-M-S

Mfr description
PFM710S-01-B-M-S 2-COLOR DIGITAL FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.91/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 in PT
  • Port Size
    1/8 BSPT
  • Weight
    0.6213 lbs, 281.82 g

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Flow Adjustment Valve
    Yes
  • Fluid Comp
    Air, Argon, Carbon Dioxide, Nitrogen
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    0.2 to 10 (5) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)