Motion
184  5/1 B WR 56C

HUB CITY INC
184 5/1 B WR 56C

Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
Mi Item #06010823
MFR #184 5/1 B WR 56C
Price$1,524.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
184 5/1 B WR 56C

Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
Mi Item #06010823
MFR #184 5/1 B WR 56C

Mfr description
0230-01507 184 5.1 RATIO 56 C STYLE B
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,524.18/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    184
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    397 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.7500 in
  • Ratio
    5:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    16.00 lbs

Details

  • CAD Drawing
    RATIO=5/1|STYLE=B|FS=56C
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-01507
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798922386
  • Max Input Horsepower
    2.570 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    180PCX
  • Style
    B
  • UPC_NO
    662798922386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)