Motion
BVDM15FK2211
Ball Valve - 6000 psi Max, 1-1/2 in Port, Stainless Steel Body
MI ITEM #06010831
MFR #BVDM15FK2211
Price$1,374.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 6000 psi Max, 1-1/2 in Port, Stainless Steel Body
MI ITEM #06010831
MFR #BVDM15FK2211

Mfr description
BVDM-15-FK-2211 BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,374.92/each

Specifications

Dimensions

  • Overall Height
    7.9400 in
  • Port Size
    1-1/2 in

Details

  • Body Material
    Stainless Steel
  • Connection
    SAE Code 62
  • Maximum Operating Pressure
    6000 psi
  • Mounting Type
    Direct
  • O Ring Material
    Buna-N
  • Product Types
    Ball Valve
  • Series
    BVDM
  • Spindle Ball Seal Material
    Stainless Steel
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)