Motion
SXH006YW
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #06010957
MFR #SXH006YW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #06010957
MFR #SXH006YW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    8 in
  • Net Stroke Length
    11 in
  • Product Height
    9.50 in
  • Product Length
    28.75 in
  • Rod Diameter
    3.5 in
  • Weight
    355.63 lb
  • Width
    9.50 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Industrial application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    Cap 3
  • Cushion Type
    Cushioned cap end
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Cap Clevis
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 4
  • Port Type
    NPTF
  • Reciprocating
    Yes
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Series
    NZ Series
  • Single or Double Rod
    Single
  • Tandem
    No

Overview

Mfr description
NZ10NV5N1ND11000 HYD CYLINDER
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought