Motion
AW40-04DG-CJNZ1531

SMC CORP OF AMERICA
AW40-04DG-CJNZ1531

FILTER/REGULATOR SPL (KOREA)
MI ITEM #06011079
MFR #AW40-04DG-CJNZ1531
Price$480.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW40-04DG-CJNZ1531

FILTER/REGULATOR SPL (KOREA)
MI ITEM #06011079
MFR #AW40-04DG-CJNZ1531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$480.10/each

Specifications

Dimensions

  • Port Size
    1/2 BSPT

Details

  • Included Options
    Drain Guide 1/4, Round Pressure Gauge with Limit Indicator
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Product Type
    Precision Air Regulators
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 123 psi

Overview

Mfr description
AW40-04DG-CJNZ1531 FILTER/REGULATOR SPL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought