Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Auto-SwitchYes
- Body TypeTie-Rod
- Bracket 1Basic
- Cylinder StyleTie-Rod
- MagnetWith Magnet
- Mounting TypeBasic
- Operating Pressure Range0.15 MPa, 1 to 21.76 psi, 145 psi
- Product TypeTie Rod Air Cylinders
- SeriesCA2
- TypeTie-Rod