Motion
CDA2B50R-30-A-CJMR0222

SMC CORP OF AMERICA
CDA2B50R-30-A-CJMR0222

CDA2B50R-30-A-CJMR0222
MI ITEM #06011081
MFR #CDA2B50R-30-A-CJMR0222
Price$1,020.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2B50R-30-A-CJMR0222

CDA2B50R-30-A-CJMR0222
MI ITEM #06011081
MFR #CDA2B50R-30-A-CJMR0222

Mfr description
CDA2B50R-30-A-CJMR0222 CYL, TIE ROD,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,020.40/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)