Motion
CKG1A63-150H-CJNF0777

SMC CORP OF AMERICA
CKG1A63-150H-CJNF0777

CKG1A63-150H-CJNF0777
Mi Item #06011095
MFR #CKG1A63-150H-CJNF0777
Price$156.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1A63-150H-CJNF0777

CKG1A63-150H-CJNF0777
Mi Item #06011095
MFR #CKG1A63-150H-CJNF0777

Mfr description
CKG1A63-150H-CJNF0777 CYL, CLAMP, KOREA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.71/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Cylinder Style
    Clamp
  • Made to Order
    Yes
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)