Overview
Mfr description
MDUD50-150H-589Z-CJRU0363 CYL, COMPACT
Specifications
- Compact Cylinder TypePlate
- Bore Diameter
- Country of OriginKR
- Stroke150 mm
- Cylinder SeriesMU
- Manufacturer Catalog
- SeriesMU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data