Motion
MDUD50-150H-589ZS-CJRU0363

SMC CORP OF AMERICA
MDUD50-150H-589ZS-CJRU0363

Cylinder, COMPACT PLATE, SPL(KOREA)
Mi Item #06011107
MFR #MDUD50-150H-589ZS-CJRU0363
Price$943.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUD50-150H-589ZS-CJRU0363

Cylinder, COMPACT PLATE, SPL(KOREA)
Mi Item #06011107
MFR #MDUD50-150H-589ZS-CJRU0363

Mfr description
MDUD50-150H-589ZS-CJRU0363 CYL, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$943.90/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    150 mm

Details

  • Compact Cylinder Type
    Plate
  • Country of Origin
    KR
  • Cylinder Series
    MU
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    MU
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)