Motion
MDUD50-50H-589Z-CJRU0363

SMC CORP OF AMERICA
MDUD50-50H-589Z-CJRU0363

Cylinder, COMPACT PLATE, SPL(KOREA)
MI ITEM #06011108
MFR #MDUD50-50H-589Z-CJRU0363
Price$891.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUD50-50H-589Z-CJRU0363

Cylinder, COMPACT PLATE, SPL(KOREA)
MI ITEM #06011108
MFR #MDUD50-50H-589Z-CJRU0363

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$891.24/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    50 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Compact Plate
  • Compact Cylinder Type
    Plate
  • Country of Origin
    KR
  • Cylinder Series
    MU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    H-589Z-CJRU0363
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Compact Plate
  • Piston Action
    Spring Return
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MU
  • Type
    Compact

Overview

Mfr description
MDUD50-50H-589Z-CJRU0363 CYL, COMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought