Motion
MDUD50-75H-589ZS-CJRU0363

SMC CORP OF AMERICA
MDUD50-75H-589ZS-CJRU0363

Cylinder, COMPACT PLATE, SPL(KOREA)
Mi Item #06011112
MFR #MDUD50-75H-589ZS-CJRU0363
Price$908.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUD50-75H-589ZS-CJRU0363

Cylinder, COMPACT PLATE, SPL(KOREA)
Mi Item #06011112
MFR #MDUD50-75H-589ZS-CJRU0363

Mfr description
MDUD50-75H-589ZS-CJRU0363 CYL, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.27/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    75 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Plate
  • Compact Cylinder Type
    Plate
  • Country of Origin
    KR
  • Cylinder Series
    MU
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Mounting Type
    Plate
  • Piston Action
    Spring Return
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)