Motion
VQ7-8-FIG-D-3NR

SMC CORP OF AMERICA
VQ7-8-FIG-D-3NR

VALVE ISO DBL SOL SIZE 2
MI ITEM #06011117
MFR #VQ7-8-FIG-D-3NR
List Price$164.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FIG-D-3NR

VALVE ISO DBL SOL SIZE 2
MI ITEM #06011117
MFR #VQ7-8-FIG-D-3NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.15/each for your price

Overview

Mfr description
VQ7-8-FIG-D-3NR VALVE ISO DBL SOL SIZE 2
  • Size 2, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splah proof)

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Pressure Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VQ7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought