Overview
Mfr description
MDUB50-200-CJRU0815 CYL, COMPACT PLATE,
Specifications
- Compact Cylinder TypePlate
- Bore Diameter
- Country of OriginKR
- Stroke200 mm
- Cylinder SeriesMU
- Manufacturer Catalog
- SeriesMU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data