Overview
Mfr description
P2B510-ISN-111FR 747924
Specifications
- Bore Diameter
- Bolt Center To Center Length6.2990 to 6.8900 in
- Base To Bore Centerline2.3622 in
- Locking DeviceAdapter Mounted
- Housing MaterialCast Iron
- Country of OriginUS
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Expansion TypeNon-Expansion Bearing (Fixed)
- Insert MaterialSteel
- LubricationGrease
- Grease TypeMobilGrease XHP222
- Bore Length1844.04 in
- Sealing TypeTriple-Lip Contact
- Sensor ReadyYes
- Shaft AttachmentPush-Pull Adapter
- Locking TypeAdapter
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data