Motion
TS-350X24-TUFR

DODGE
TS-350X24-TUFR

Pillow Block Take-Up Frame - TS Series, Telescoping Type, 24.0000 in Travel, 27.6250 in Bolt Center, 34.5600 in Length, Carbon Steel Material, 5.7500 in Base Width
Mi Item #06011251
MFR #TS-350X24-TUFR
Price$931.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-350X24-TUFR

Pillow Block Take-Up Frame - TS Series, Telescoping Type, 24.0000 in Travel, 27.6250 in Bolt Center, 34.5600 in Length, Carbon Steel Material, 5.7500 in Base Width
Mi Item #06011251
MFR #TS-350X24-TUFR

Mfr description
TS350X24-TUFR 089796
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$931.07/each

Specifications

Dimensions

  • Base Width  
    5.7500 in
  • Bolt Center To Center Length
    27.6250 in
  • Overall Length  
    34.5600 in
  • Take Up Frame Size
    TS-350
  • Travel  
    24.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Telescoping
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    TS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)