Motion
35G5-11/4

BURKS PUMPS
35G5-11/4

End Suction Centrifugal Pump - Close Coupled With Motor, 50 gpm, 127 ft of Head, 1-1/2 in x 1-1/4 in NPT Ports
Mi Item #06011341
MFR #35G5-11/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BURKS PUMPS
35G5-11/4

End Suction Centrifugal Pump - Close Coupled With Motor, 50 gpm, 127 ft of Head, 1-1/2 in x 1-1/4 in NPT Ports
Mi Item #06011341
MFR #35G5-11/4

Mfr description
35G5-1-1/4 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-1/2 in NPT
  • Max ft of Head
    127 ft
  • Outlet Port Size
    1-1/4 in NPT

Details

  • Description Keyword
    1-1/2 in x 1-1/4 in NPT Ports
  • Horsepower
    1/2 hp
  • Max Pressure
    55 psi
  • Maximum Flow Rate
    50 gpm
  • Phase
    1
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Voltage
    115/230 V
  • Wetted Materials
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)