Motion
47-402-9

ANSELL
47-402-9

Hylite® Nitrile Coated Knit Glove - L or Size 9 Size, Nitrile Coated, Knitwrist Cuff, Cotton Material
Mi Item #06011453
MFR #47-402-9
Price$6.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
47-402-9

Hylite® Nitrile Coated Knit Glove - L or Size 9 Size, Nitrile Coated, Knitwrist Cuff, Cotton Material
Mi Item #06011453
MFR #47-402-9

Mfr description
205943 ACTIVARMR 47402 SIZE 9, 0
  • A versatile alternative to cotton, light leather and PVC
  • Special nitrile formulation provides an excellent combination of flexibility, mechanical resistance and oil repellency
  • Natural hand shape - easier to wear for long periods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.80/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    270 mm
  • Men'S Size
    9
  • Size
    9
  • Women's Size
    9

Details

  • Additional Details
    Silicone-Free, Anti-Static, REACH Compliant
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Machinery and Equipment, Metal fabrication
  • Back Material
    Interlock Cotton
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knitwrist
  • Cut
    A1
  • Description
    Fully dipped nitrile-coated gloves, offering a sturdy alternative to light leather, cotton or PVC gloves
  • Description Keyword
    Coated
  • Duty Type
    Medium Duty
  • EN388
    3111 A
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Cut and Sewn
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Industry Use
    Automotive, Glass Industry, Machinery & Equipment, Metal Fabrication, Transport Equipment
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Off White
  • Liner Material
    Cotton
  • Lining Material
    Interlock Cotton
  • Lining Seams
    Cut and Sewn
  • Lint Free
    No
  • Manufacturer Catalog Number
    47-402-9
  • Manufacturer Product Page
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Fully Coated
  • Product Line
    Activarmr
  • Protection Type
    Abrasion, Oil, Mechanical
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    ActivArmr 47-402
  • Standards Met
    EN 388, 2016 , ANSI/ISEA 105-2024, REACH Compliant
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Ergonomic
  • Thumb Type
    Set-In
  • Type
    Coated
  • UPC_NO
    20076490006741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)