Motion
41504

ANSELL
41504

KleenGuard* A45 Liquid & Particle Protection Surface Prep & Paint Hood Coverall with Zipper Front - Medium
MI ITEM #06011501
MFR #41504
List Price$20.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
41504

KleenGuard* A45 Liquid & Particle Protection Surface Prep & Paint Hood Coverall with Zipper Front - Medium
MI ITEM #06011501
MFR #41504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.05/each for your price

Overview

Mfr description
41504 A45 COVERALL HOODED MEDIM
  • REFLEX* design
  • All components are specified as silicone free
  • Water Resistant Zipper
  • Zipper flap & Elastic back
  • Passes NFPA 99 for antistatic materials
  • Contains no components made from natural rubber latex
  • Protects against isocyanate and chromate
  • TAA Compliant Protective Apparel
  • TYPICAL USES: Surface prep and paint application areas where is isocyanate& chromate protection is mandated.
  • Tested against polyurethane containing polymeric isocyanate (40% concentration)
  • Tested against potassium chromate (20% concentration)

Specifications

  • Garment Use
    General Purpose
  • Size
    Medium
  • Product Line
    A45
  • Color
    White
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text