Specifications
Dimensions
- Port Size1/2 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Manufacturer Product Page
- Number Of Solenoids2
- Piping TypeBase Mounted
- SeriesVFS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)