Motion
3525 X 3.2500 in

TB WOODS
3525 X 3.2500 in

Taper Lock Bushing - 3525 Series, 3-1/4 in Bore, 3/4 x 3/8 in Keyway, Steel Material
MI ITEM #06012043
MFR #3525 X 3.2500 in
List Price$306.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3525 X 3.2500 in

Taper Lock Bushing - 3525 Series, 3-1/4 in Bore, 3/4 x 3/8 in Keyway, Steel Material
MI ITEM #06012043
MFR #3525 X 3.2500 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.61/each for your price

Overview

Mfr description
3525314 TAPER LOCK BUSHING

Specifications

  • Bushing Size
    3525
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    2.5 in
  • Bolt Circle Diameter
    4.83 in
  • Screw Thread Size
    1/2-13
  • Screw Length
    1.5 in
  • Flange Thickness
    5 in
  • Manufacturer Upc Number
    698672076272
  • UPC_NO
    698672076272
  • Wrench Torque
    1000 in/lb
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought