Overview
Mfr description
4012525L GLOVE FULL GRAIN FITTER LA
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialFleece
- ColorWhite, Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data