Overview
Mfr description
4012525M GLOVE FULL GRAIN FITTER ME
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Gloves
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialFleece
- ColorWhite, Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data