Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012548233

Harness - Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, Yellow Color, 420 lbs Weight Capacity
Mi Item #06012448
MFR #7012548233

Mfr description
1110600 DELTA STYLE HARNESS
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Yellow
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Unpadded
  • Shoulder Strap Buckle
    Friction Roller
  • Stretch Construction
    False
  • Style Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)