Motion
C145T17FB92A

LEESON ELECTRIC
C145T17FB92A

Farm Duty Motor - 3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 145TZ Frame, TEFC Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #06012517
MFR #C145T17FB92A
Price$1,779.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C145T17FB92A

Farm Duty Motor - 3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 145TZ Frame, TEFC Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #06012517
MFR #C145T17FB92A

Mfr description
121944.00,3HP,145T,1800RPM,3PH,TEFC
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • High breakdown torque helps achieve a higher peak HP for the application without significant slip or performance reduction.
  • IRIS® Inverter-rated insulation system provides extra protection and long life, especially in inverter-driven applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,779.32/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145TZ
  • Motor Length Less Shaft
    8.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.72 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    46.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Inverter Duty Rated;Double Shielded Bearings;Class F Insulation;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1740 rpm
  • Country of Origin
    USA
  • Description
    Feather Picker Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 145TZ Frame, TEFC
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.90–8.60 / 4.30 A
  • Full Load Efficiency
    82.50 %
  • Full Load Torque
    9 ft-lbs;12.2 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    2.24 kW
  • Manufacturer Catalog Number
    121944.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720211953
  • Maximum Speed
    1740 rpm
  • Model
    C145T17FB92A
  • Motor Category
    Feather Picker Motor
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    3 hp
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Standards Met
    CE, CSA, UL Recognized
  • Starting Method
    Inverter Only
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720211953
  • Voltage
    230/460 V
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)