Motion
530BRE-38MA

DART CONTROL INC
530BRE-38MA

DC Drive - 1/8 to 2 hp, 120/240V Input, NEMA 4/12 Rated
MI ITEM #06012523
MFR #530BRE-38MA
Price$2,214.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
530BRE-38MA

DC Drive - 1/8 to 2 hp, 120/240V Input, NEMA 4/12 Rated
MI ITEM #06012523
MFR #530BRE-38MA

Mfr description
530BRE-38MA DC DRIVE 4/12, HVY REVERSE
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,214.05/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Overall Length
    4.7500 in
  • Overall Width
    6.7000 in
  • Weight
    2.50 lb

Details

  • Drive Input Voltage
    120/240V
  • Enclosure Rating
    NEMA 4/12
  • Function Of Controller
    Reverse
  • Horsepower
    1/8 to 2 hp
  • Max Horsepower
    2 hp
  • Min Horsepower
    1/8 hp
  • Motor Supply Voltage
    180V
  • Product Type
    DC Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)