Specifications
Dimensions
- Chain Or Flight Width24.0000 in
- Chain Pitch1.2500 in
Details
- Chain MaterialHigh Performance Brown
- Chain TypeMat Top Chain
- Component StyleSide Flexing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)