Motion
HP7956B-24IN MTW CW T2P

REXNORD INC
HP7956B-24IN MTW CW T2P

Side Flexing, 24.0000 in Flight Width, 1.2500 in Chain Pitch
Mi Item #06012528
MFR #HP7956B-24IN MTW CW T2P
Price$319.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7956B-24IN MTW CW T2P

Side Flexing, 24.0000 in Flight Width, 1.2500 in Chain Pitch
Mi Item #06012528
MFR #HP7956B-24IN MTW CW T2P

Mfr description
HP7956B-24IN MTW CW T2P CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$319.58/each

Specifications

Dimensions

  • Chain Or Flight Width  
    24.0000 in
  • Chain Pitch  
    1.2500 in

Details

  • Chain Material
    High Performance Brown
  • Chain Type
    Mat Top Chain
  • Component Style
    Side Flexing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)