Motion
VB4
Fire Extinguisher Accessory - Steel, Bracket
Mi Item #06012761
MFR #VB4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Extinguisher Accessory - Steel, Bracket
Mi Item #06012761
MFR #VB4

Mfr description
VB4 VEHICLE BRACKET FOR 5LB FIRE EXT
  • Powder coated and proven MIG welded steel construction with catch pin to keep bracket from vibrating open
  • The catch pin is secured to the bracket with a black rubber tether
  • Pin must be pulled prior to extinguisher removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    4 to 4-1/2 in

Details

  • Capacity
    5 lb
  • Color
    Black
  • Material
    Steel
  • Style
    Running Board
  • Type
    Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)