Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Bracket 1Tie Rod
- Country of OriginJP
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- Mounting TypeTie Rod
- Operating Pressure Range1 to 0.08 MPa
- Product TypeLocking Air Cylinders
- SeriesCLA2
- Tube MaterialAluminum Tube
- TypeTie-Rod
Overview
Mfr description
CLA2-100-E LOCKUP UNIT