1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GENERAL BEARING (SKF)
HYA.22315CAC3W33
Spherical Roller Bearing - 75 mm ID, 160 mm OD, 55 mm Width, Straight Bore, Open
MI ITEM #
06013533
MFR #
HYA.22315CAC3W33
List Price
$599.52
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
GENERAL BEARING (SKF) HYA.22315CAC3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GENERAL BEARING (SKF)
HYA.22315CAC3W33
Spherical Roller Bearing - 75 mm ID, 160 mm OD, 55 mm Width, Straight Bore, Open
MI ITEM #
06013533
MFR #
HYA.22315CAC3W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$599.52
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22315CAC3W33 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
75 mm
Outside Diameter
160 mm
Overall Width
55 mm
Closure Type
Open
Series
223
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data