Motion
4X100 BG OILFIELD FRAC 400D

GATES RUBBER CO
4X100 BG OILFIELD FRAC 400D

4X100 BG OILFIELD FRAC 400D
MI ITEM #06013640
MFR #4X100 BG OILFIELD FRAC 400D
List Price$57.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 BG OILFIELD FRAC 400D

4X100 BG OILFIELD FRAC 400D
MI ITEM #06013640
MFR #4X100 BG OILFIELD FRAC 400D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.72/each for your price

Overview

Mfr description
4 BLACK GOLD OILFIELD FRAC 400D

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    27.6
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Heavy–duty, rugged hose that can serve applications such as transfer of hydraulic fracturing fluids, abrasive slurries and high–pressure water applications in oil and gas well stimulation and fracking. Can handle waste water that has gas or petroleum impurities.
  • Minimum Bend Radius
    30.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075613886
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    SBR - Type D
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text