Motion
ET12-174-RSFN1S

THOMSON (ALTRA)
ET12-174-RSFN1S

Electrak® Throttle Actuator—Harness Orientation: Rotated 90° in Housing, Temperature Rating: Standard, Control: End of Stroke Limit Switches
MI ITEM #06013712
MFR #ET12-174-RSFN1S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
ET12-174-RSFN1S

Electrak® Throttle Actuator—Harness Orientation: Rotated 90° in Housing, Temperature Rating: Standard, Control: End of Stroke Limit Switches
MI ITEM #06013712
MFR #ET12-174-RSFN1S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
ET12-174-RSFN1S ELECTRAK THROTTLE
  • Designed for industrial applications
  • Rugged aluminum housing with IP69K/IP67 sealing
  • E-coated housing for corrosion resistance
  • Minimal maintenance
  • Integrated electronic options
  • High end features at a low cost
  • Integrated mounting holes
  • Maximum dynamic load: 130 N (30 lbf)
  • Speed version: Standard
  • Adapter: Standard orientation
  • Applications: Agricultural vehicles, marine applications, street sweepers, auxiliary engines, mobile generators, construction equipment, military and rescue vehicles, trucks, fork lifts, pump trucks, garden and forestry equipment, mass transport vehicles, mining equipment, industrial automationTemperature Ratings
  • Standard: -40°F (-40°C) to +185°F (+85°C)
  • High: -40°F (-40°C) to +257°F (+125°C)
  • Manufacturer: Thomson-Danaher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought