Specifications
Dimensions
- Inlet Outlet Port Sizes1 in NPT
- Pick-Up Tube Length5 ft
Details
- Check Seat MaterialViton®
- Injection Percentage0.20 to 2.50%
- Injection Ratio1:500 to 1:40
- Max Pressure100 psi
- Maximum Flow Rate30.0 gpm
- O Ring MaterialViton®
- OptionsOptional Check Seat Materials - EPDM, Aflas, Kalrez. Optional O-Ring Materials - EPDM, Aflas, Kalrez.
- Pump Body MaterialUpper Housing - Glass Filled Polypropylene, Lower Housing - Noryl
- Seal MaterialViton®
- Supporting Product Brochure
- Type DesignChemical Dosing Pump
- Wetted MaterialsDuckbill Gasket - Santoprene / Lower End (Pump) - Glass Filled Polypropylene / PVC Vinyl Tubing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)