Motion
7010361116 CUBITRON-II ROLOC DISC 984F TR 2" 60YF

3M
7010361116 CUBITRON-II ROLOC DISC 984F TR 2" 60YF

Quick Change Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 60 Grit, Red Color
MI ITEM #06013913
MFR #7010361116 CUBITRON-II ROLOC DISC 984F TR 2" 60YF
List Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361116 CUBITRON-II ROLOC DISC 984F TR 2" 60YF

Quick Change Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 60 Grit, Red Color
MI ITEM #06013913
MFR #7010361116 CUBITRON-II ROLOC DISC 984F TR 2" 60YF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.05/each for your price

Overview

Mfr description
7010361116 CUBITRON-II ROLOC DISC 984F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Ceramic Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure compared to conventional abrasives
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes compared to conventional abrasives
  • Grinding aid incorporated on the disc minimizes grinding temperatures for stainless steel and other heat-sensitive alloys
  • Roloc™ quick attachment system provides for easy disc changes between grades or applications
  • YF-weight backing supports medium to high pressure grinding applications

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    25000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Color
    Red
  • Overall Diameter
    2 in
  • Manufacturer Stock Number
    00051141282145
  • Manufacturer Upc Number
    00051141282145
  • UPC_NO
    00051141282145
  • Attachment Type
    TR Roll-On/Off
  • Disc Attachment Type
    Type 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text