Motion
131H0933

DANFOSS VLT
131H0933

131H0933
MI ITEM #06014078
MFR #131H0933
Price$12,450.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131H0933

131H0933
MI ITEM #06014078
MFR #131H0933

Mfr description
FC-302P30KT5E20H1XXCXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,450.52/each

Specifications

Dimensions

  • Input Current
    73 A
  • Overall Depth
    9.5300 in, 242 mm
  • Overall Height
    20.3100 in, 516 mm
  • Overall Width
    9.0200 in, 229 mm
  • Weight
    48.06 lbs, 21.8 kg

Details

  • Additional Details
    Coated PCB
  • Automation Option Cards
    No A Option, No B Option
  • Backup Option Cards
    No Loc. Cont. Panel
  • Compatible Accessories
    ['sparepart/terminals accessory bag, RS485 plug, FC series, 10 pcs, 6 Pole Connector, FC series, 10 pcs, Blindcover, w/ Danfoss logo, IP55/66, LCP Blindcover, w/ Danfoss logo, IP20/21, VLT DeviceNet MCA 104, uncoated, VLT CAN Open MCA 105, uncoated, VLT Control Panel LCP 102, VLT 24V DC Supply MCB 107, uncoated, VLT Relay Option MCB 105, uncoated']
  • Drive Output Voltage
    380-500 VAC
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Feedback Option Cards
    No software option
  • Horsepower Rating Heavy Duty
    49.62 hp
  • Horsepower Rating Normal Duty
    50 hp
  • Keypad / Display
    No Local Control Panel
  • Manufacturer Catalog Number
    FC-302P30KT5E20H1XXCXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    61 A
  • Output Current Normal Duty
    73 A
  • Peak Current
    91.5 A
  • Peak Current Heavy Duty
    91.5 A
  • Peak Current Normal Duty
    80.3 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    No Loc, Cont, Panel
  • Safety Option Cards
    No Software Option
  • Series
    302
  • Trade / Brand Name
    VLT AutomationDrive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)