Motion
00 11 02

KNIPEX
00 11 02

1 3/4" Control Cabinet Key
MI ITEM #06014253
MFR #00 11 02
Your Price$50.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 11 02

1 3/4" Control Cabinet Key
MI ITEM #06014253
MFR #00 11 02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.94/each(List $63.68)

Overview

Mfr description
001102 CONTROL CABINET KEY
  • For control cabinets and shut off systems in the supply of gas, water and electricity.
  • For technical installations in buildings, e.g. air conditioning and ventilation systems, shut-off valves, main switchboards, etc..
  • 4 arm version - includes the following keys: (2) Square nut - 15/64" and 5/16", (1) Triangular nut - 23/64" and (1) Dual bit - 1/8" - 13/64".
  • With bit insert: slot 3/64 x 9/32" and cross recess PH2.
  • With adapter for 1/4" bits on securing chain.
  • Additional adapter for 1/4" bits in one arm.
  • Small compact size of only 1 3/4".
  • Zinc die-casting.

Specifications

  • Material
    Zinc die cast
  • Color
    Silver
  • Length
    2 5/16 in.
  • Blade Finish
    Chrome Plated
  • Country of Origin
    Germany
  • Description
    Control Cabinet Key
  • Handle Color
    Silver
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    3/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    2 5/16 in.
  • Single Part Width
    2 5/16 in.
  • Tool Weight
    0.11 lbs.
  • Tool Width
    1 5/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text