Motion
03B042
1/4" -20NC PLUG SST+ HSS Hand Taps PK 3
MI ITEM #06014264
MFR #03B042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" -20NC PLUG SST+ HSS Hand Taps PK 3
MI ITEM #06014264
MFR #03B042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03B042 TARAUD 1/4X20NC

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    0.98 mm
  • Material
    HSS
  • Tapping Depth
    0.98
  • Thread Standard
    UNC
  • Overall Length
    2.5
  • Shank Diameter
    0.25
  • Interrupted Thread
    No
  • Tap Style
    Plug
  • Thread Size
    1/4-20 UNC
  • UPC_NO
    662980062623

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text