Motion
03D061
6.0MM TAPER SST+ HSS Hand Taps Metric PK 3
Mi Item #06014267
MFR #03D061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0MM TAPER SST+ HSS Hand Taps Metric PK 3
Mi Item #06014267
MFR #03D061

Mfr description
03D061 TARAUD M6X1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.48
  • Shank Diameter
    0.25
  • Tapping Depth
    1.06
  • Thread Length
    1.06 mm
  • Thread Size
    6 x 1.00 mm

Details

  • Chamfer
    Taper
  • Finish Coating
    Bronze
  • Interrupted Thread
    No
  • Material
    HSS
  • Number Of Flutes
    4
  • Tap Style
    Taper
  • Tap Type
    Hand Taps
  • Thread Limit/Fit
    H2
  • Thread Standard
    ISO 724
  • UPC_NO
    662980235294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)