Motion
250-10-0920
Eva® Bouton Women's Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, Pink Frame/Temple Color, Polycarbonate, OS Size
Mi Item #06014306
MFR #250-10-0920
Price$5.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eva® Bouton Women's Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, Pink Frame/Temple Color, Polycarbonate, OS Size
Mi Item #06014306
MFR #250-10-0920

Mfr description
250-10-0920 WOMENS SAFETY GLASSES
  • Smaller and more narrow than standard safety glasses
  • Eva's construction allows the eyewear to better fit the facial structure of a woman
  • Provides a more secure fit on the nose
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.36/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    The first safety eyewear designed specifically for women in the workforce.
  • Comfort Features
    Smaller and more narrow than standard safety glasses
  • Description
    The first safety eyewear designed specifically for women in the workforce.
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Pink
  • Frame Type
    Womans Face
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Logo
    Vison for a Cause
  • Manufacturer Product Page
  • Manufacturer Upc Number
    616314055638
  • Metal Frame
    Non-Metal Frame
  • Spec Sheet
  • Temple Adjustment
    Non-Adjustable
  • UPC_NO
    616314055638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)