Motion
557720
Clevlok® Sling Hook without Latch - 1/2 in, Grade 80/100, 1.38 in Opening, 15000 lbs Capacity
MI ITEM #06014437
MFR #557720
Price$85.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevlok® Sling Hook without Latch - 1/2 in, Grade 80/100, 1.38 in Opening, 15000 lbs Capacity
MI ITEM #06014437
MFR #557720

Mfr description
557720 HOOK-CLEVLOK SLING-G100 CE 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.10/each

Specifications

Dimensions

  • Hook Size
    1/2 in
  • Length
    5.48 in
  • Opening Width
    1.38 in
  • Weight
    4.36 lbs
  • Width
    1.87 in

Details

  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Sling Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    15000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)