Motion
B30EP-170-593-BK

BRADY
B30EP-170-593-BK

Polyester Material, Thermal Transfer, 2.4000 in Print Width, 2.4000 in Print Height, 145 Total Labels
MI ITEM #06014472
MFR #B30EP-170-593-BK
List Price$395.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30EP-170-593-BK

Polyester Material, Thermal Transfer, 2.4000 in Print Width, 2.4000 in Print Height, 145 Total Labels
MI ITEM #06014472
MFR #B30EP-170-593-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.90/each for your price

Overview

Mfr description
B30EP-170-593-BK- POLYESTER - BLACK

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    2.4000 in
  • Printable Area Height
    2.4000 in
  • Number Of Labels
    145
  • Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text