Motion
160
Oversize Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 1/8 in, Width: 1/2 in, Length: 36 in
MI ITEM #06014647
MFR #160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oversize Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 1/8 in, Width: 1/2 in, Length: 36 in
MI ITEM #06014647
MFR #160

Mfr description
00160 A2 1/8X1/2X36 OS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1/8 in
  • Width
    1/2 in

Details

  • Length Tolerance
    + .250 - .500 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Square Tolerance
    + 0.010 - 0.015 in in
  • Thickness Tolerance
    + .010 - .015 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)