Overview
Mfr description
100 RIV ROLLER CHAIN X 75FT(720 PITCHES)
Specifications
- Chain ConstructionRiveted
- Number Of Strands Across2
- MaterialCarbon Steel
- Chain Number & Pitch20B / 1-1/4 in
- Product TypeRoller Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data