1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
800PLT8M18
RPP, 8 mm Pitch, 800 mm Pitch Length, 18 mm Width, 100 Teeth, Chloroprene Material
MI ITEM #
06014780
MFR #
800PLT8M18
Price
$112.15
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 800PLT8M18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
800PLT8M18
RPP, 8 mm Pitch, 800 mm Pitch Length, 18 mm Width, 100 Teeth, Chloroprene Material
MI ITEM #
06014780
MFR #
800PLT8M18
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$112.15
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
800 mm
Overall
Width
18 mm
Pitch
8 mm
Pitch Length
800 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
100
Overview
Mfr description
800PLT8M18 RPC 8MM PLATINUM BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought