Motion
7045-02-10-6149

BRENNAN INDUSTRIES INC
7045-02-10-6149

7045-02-10-6149 M10 MALE X 1/8 FNPT
Mi Item #06014968
MFR #7045-02-10-6149
Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7045-02-10-6149

7045-02-10-6149 M10 MALE X 1/8 FNPT
Mi Item #06014968
MFR #7045-02-10-6149

Mfr description
7045-02-10-6149 M10 MALE X 1/8 FNPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.64/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 10 mm
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    1/8 in, 10 mm
  • End 2 Size Type
    M10 mm

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • Description Keyword
    1/8 in Female Pipe Rigid x 10 mm Male Metric
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Metric
  • End 2 Thread
    1/8-27 NPTF, M10X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)